DESCRIPTION

  • Aluminum construction
  • Clear Seeded glass
  • Includes one 10W LED bulb
  • Limited 3 year warranty
  • Oil Rubbed Bronze with Gold Highlights
  • Recessed light source
  • The Great Outdoors® Lauriston Manor wall mount

Minka Lauriston Manor 10 W 1-Light Outdoor Lantern

M72393143C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Lauriston Manor
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
Depth
11 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded Clear
Height
15-3/4 in
Lighting Style
Traditional
Lumens
450
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
10
Width
9 in

Starting at
Call for Pricing
  • QUANTITY