DESCRIPTION

  • Caspian glass
  • Dimensions: 8-1/2" W x 11" H x 4-1/2" L
  • Golden Bronze
  • Minka Lavery® Caspian™ collection
  • Requires one 100W medium base bulb
  • UL listed - damp location

Minka Caspian™ 100 W 1-Light Medium Wall Sconce

M734355

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Caspian™
Color Finish
Golden Bronze
Color Finish Category
Bronze Tones
Depth
4-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Caspian
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
Sconce Type
Wall Washer
UL Listed
Yes
Volts
120V
Watts
100
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS