DESCRIPTION

  • Dimensions: 18-3/4" W x 9-3/4" H x 9-1/2" L
  • ETL listed - damp location
  • Illuminati Bronze™
  • Minka Lavery® Illuminati™ collection
  • Requires two 100W medium base bulbs
  • Reversible
  • Silver Patina glass

Minka Illuminati™ 100 W 2-Light Bath

M6352177

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Illuminati™
Color Finish
Illuminati Bronze™
Color Finish Category
Bronze Tones
Depth
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Silver Patina
Height
9-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS