DESCRIPTION

  • 2 100W M Bulbs Required
  • Aged Champagne Glass; L: 40 1/2" W: 15 1/4"
  • Belcaro Hanging; Belcaro Walnut

Minka Belcaro 100 W 2-Light Medium Pendant

M952126

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Belcaro
Color Finish
Belcaro Walnut
Color Finish Category
Browns
Glass Type
Aged Champagne
Height
22 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
40-1/2 in

Starting at
Call for Pricing
  • QUANTITY