DESCRIPTION

Minka Beladora 100 W 2-Light Medium Vanity

M637277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Beladora
Color Finish
Chrome
Color Finish Category
Chromes
Depth
4-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White
Height
5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
17 in

Starting at
Call for Pricing
  • QUANTITY