DESCRIPTION

  • Brushed Nickel
  • Dimensions: 21" W x 8-1/4" H x 8-3/4" L
  • Lamina Blanca glass
  • Minka Lavery® Agilis™ collection
  • Requires two 100W medium base bulbs
  • Reversible
  • UL listed - damp location

Minka Agilis™ 100 W 2-Light Vanity

M681284

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Agilis™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Lamina Blanca
Height
8-1/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS