DESCRIPTION

  • Black
  • Dimensions: 32" W x 8-1/4" H 8-3/4" L
  • Lamina Blanca glass
  • Minka Lavery® Agilis™ collection
  • Requires three 100W medium base bulbs
  • Reversible
  • UL listed - damp location

Minka Agilis™ 100 W 3-Light M Vanity

M681366

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Agilis™
Color Finish
Black
Color Finish Category
Blacks
Depth
8-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Lamina Blanca
Height
8-1/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
32 in

Starting at
Call for Pricing
  • QUANTITY