DESCRIPTION

  • Brushed Nickel
  • Dimensions: 24-3/4" W x 9-3/4" H x 7-1/4" L
  • ETL listed - damp location
  • Minka Lavery® Raiden™ collection
  • Pearl glass
  • Requires three 100W medium base bulbs
  • Reversible

Minka Raiden™ 100 W 3-Light Medium Vanity Raiden

M618384

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Raiden™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Pearl Mist
Height
9-3/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS