DESCRIPTION

Minka Aston Court 100 W 36 in. 1-Light Medium Wall Sconce

M4750206

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Aston Court
Color Finish
Aston Court Bronze
Color Finish Category
Bronze Tones
Depth
7-3/4 in
Glass Type
Avorio Mezzo
Height
36 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Traditional
Number Of Lights
1
Volts
120V
Watts
100
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS