DESCRIPTION

Minka City Club 100 W 4-Light Bracket

M6954267B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
City Club
Color Finish
Dark Brushed Bronze
Color Finish Category
Bronze Tones
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Seeded
Height
8-1/2 in
Length
5-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
100
Width
29 in

Starting at
Call for Pricing
  • QUANTITY