DESCRIPTION

  • Brushed Nickel
  • Dimensions: 27" W x 19-1/2" H
  • Dimmable
  • Includes 72" chain
  • Lamina Blanca glass
  • Minka Lavery® Agilis™ collection
  • Requires five 100W medium base bulbs

Minka Agilis™ 100 W 5-Light Chandelier

M1815

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Agilis™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Lamina Blanca
Height
19-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
27 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS