DESCRIPTION

  • Aspen Bronze™
  • Dimensions: 12-3/4" W x 6-1/2" H x 6-1/2" L
  • Dimmable
  • ETL listed - damp location
  • Minka Lavery® collection
  • Requires one 100W medium base bulb
  • Rustic scavo glass

Minka Aspen™ II 100 W 6-1/2 in. 1-Light Medium Wall Sconce

M1971138

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aspen™ II
Color Finish
Aspen Bronze™
Color Finish Category
Bronze Tones
Depth
6-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Scavo
Height
6-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
Sconce Type
Wall Washer
UL Listed
No
Volts
120V
Watts
100
Width
12-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS