DESCRIPTION

  • Dimensions: 13-1/2" W x 7-3/4" H x 6-1/2" L
  • ETL listed - damp location
  • Etched Opal glass
  • Minka Lavery® collection
  • Polished Nickel
  • Requires two 100W medium base bulbs

Minka Ameswood 100 W 7-1/2 in. 2-Light Medium Bath

M6622613

Color Finish

 

SPECIFICATIONS

Collection
Ameswood
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Etched White
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Volts
120V
Watts
200
Width
13-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS