DESCRIPTION

Minka 100 W 7-3/4 in. 1-Light Medium Wall Sconce

M6731167

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Color Finish
Lathan Bronze™
Color Finish Category
Bronze Tones
Depth
7-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
No
Volts
120V
Watts
100
Width
5-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS