DESCRIPTION

Minka Belcaro™ 100 W 8-1/2 in. 1-Light Medium Wall Sconce

M5951126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Belcaro™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
Depth
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Aged Champagne
Height
9-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
Sconce Type
Wallchiere
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS