DESCRIPTION

  • Dimensions: 38-3/4" W x 32-1/2" H
  • Illuminati Bronze™
  • Includes 72" chain
  • Minka Lavery® Illuminati™ collection
  • Requires nine 100W medium base bulbs
  • Silver Patina glass

Minka Illuminati™ 100 W 9-Light 2-Tier Medium Chandelier

M1358177

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Illuminati™
Color Finish
Illuminati Bronze™
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Silver Patina
Height
33-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
9
UL Listed
Yes
Watts
100
Width
38-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS