DESCRIPTION

Minka 100W 1-Light Pendant

M2246

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Height
11 in
Length
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Metal
Number Of Lights
1
UL Listed
No
Watts
100
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS