11 in. 100W 1-Light Pendant in Polished Nickel with Metal Glass shade
11 in. 100W 1-Light Pendant in Polished Nickel with Metal Glass shade
Frequently Purchased Together
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 1-Watt to 100-Watt medium base bulb
- The Minka Lavery Polished Nickel Dome Pendant fuses contemporary and restoration styles, creating something that will complement both modern and transitional spaces.
- Maximum overall height 54.5 in.
- Compatible with standard wall dimmer
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 9 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 100 W