11 in. 13W 1-Light Mini Pendant in Brushed Nickel with Etched Opal Glass Shade

This product has been replaced by

No image available
Minka Lavery BN 1 13W GU24 CFL MINI PEND
Manufacturer Part #63-84
You last purchased this on
 
Minka Lavery

11 in. 13W 1-Light Mini Pendant in Brushed Nickel with Etched Opal Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Minka Lavery BN 1 13W GU24 CFL MINI PEND
Manufacturer Part #63-84
Minka Lavery

11 in. 13W 1-Light Mini Pendant in Brushed Nickel with Etched Opal Glass Shade

  • Fast #
  • Part #M6384PL
  • Item #2925750
  • Manufacturer Part #63-84-PL
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Etched opal glass shade provides a counterpoint to the brushed nickel finish
  • Uses one 13-W GU24 CFL bulb, included
  • The ML 1-Light Brushed Nickel Mini-Pendant is ideal for any decor.
  • ETL listed for indoor locations
  • Includes additional downrods for adjustable hanging length up to 53 in. max
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-1/2 in
Energy Star Compliant:
Yes
Glass Type:
Etched Opal
Green Product:
Yes, Energy Star
Height:
11 in
Light Bulb Base Type:
GU24
Light Bulb Type:
Compact Fluorescent
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
13 W