DESCRIPTION

  • Brushed Nickel
  • Dimensions: 15-1/2" W x 12-1/2" H
  • Dimmable
  • Lamina Blanca glass
  • Minka Lavery® Agilis™ collection
  • Requires two 100W medium base bulbs
  • UL listed - damp location

Minka Agilis™ 12-1/2 x 15-1/2 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

M1816

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Agilis™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Lamina Blanca
Height
12-1/2 in
Length
15-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary
Material
Glass
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
15-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS