DESCRIPTION

  • Aluminum construction
  • Chelsea Bronze™
  • Dimensions: 12" W x 18-1/2" H x 14-3/4" Ext
  • Hand applied multi-step finish
  • Mouth Blown Clear Seeded glass
  • Requires 1 medium base bulb, up to 100W
  • The Great Outdoors® Spyglass Cove wall mount

Minka Spyglass Cove 12-1/4 in. 100 W 1-Light Medium Lantern

M72262189

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Spyglass Cove
Color Finish
Chelsea Bronze™
Color Finish Category
Bronze Tones
Depth
15 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded Clear
Height
17-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Glass, Metal
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
100
Width
12-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS