12 in. Ceiling Fan Downrod in Polished Nickel

You last purchased this on
 
Minka Aire

12 in. Ceiling Fan Downrod in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

12 in. Ceiling Fan Downrod in Polished Nickel

  • Fast #
  • Part #MDR512PN
  • Item #4113282
  • Manufacturer Part #DR512-PN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 12 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
ETL Listed:
No
Height:
12 in
Installation Type:
Ceiling Mount
Length:
12 in
UL Listed:
No
Width:
3/4 in