DESCRIPTION

  • Brushed Nickel
  • Dimensions: 17" W x 12" H
  • Etched Marble glass
  • Minka Lavery® Paradox™ collection
  • Requires three 100W medium base bulbs
  • UL listed - damp location

Minka Paradox™ 12 x 17 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

M1424

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Marble
Height
12 in
Length
17 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS