13-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Minka Lavery

1730 Series 13-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Lavery

1730 Series 13-1/2 in. 3-Light Semi-Flushmount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #M1738613
  • Item #4510679
  • Manufacturer Part #1738-613
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Polished Nickel
  • Etched glass box pleat glass
  • Minka Lavery® 1730 Series
  • ETL listed - damp location
  • Dimmable
  • Dimensions: 16" W x 13-1/2" H
  • Requires three 60W medium base bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
1730 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched Box Pleat
Height:
13-1/2 in
Installation Type:
Semi-flush Mount
Length:
16 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
UL Listed:
No
Watts:
60 W
Width:
16 in