DESCRIPTION

  • Architectural Bronze with Copper Highlights
  • Cast aluminum construction
  • Clear glass
  • Dimensions: 8-1/2" W x 14-3/4" H x 8-1/4" Ext
  • Metal candle sleeves
  • Requires 1 medium base bulb, up to 100W
  • The Great Outdoors® Rivendale Court wall mount

Minka Riverdale Court 14-3/4 in. 100 W 1-Light Medium Lantern

M72301291

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Riverdale Court
Color Finish
Architectural Bronze with Copper Highlights
Color Finish Category
Bronze Tones
Depth
8-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
14-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Volts
120V
Watts
100
Width
8-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS