DESCRIPTION

Minka Zacara 14 x 16-1/4 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture

M5328577

Color Finish

 

SPECIFICATIONS

Collection
Zacara
Color Finish
Artistic Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched Opal
Height
14 in
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Watts
100
Width
16-1/4 in

Starting at
Call for Pricing
  • QUANTITY