DESCRIPTION

Minka Belcaro™ 21-3/4 x 8 in. 100 W 2-Light Medium Bracket

M5952126

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Belcaro™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
Depth
8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Aged Champagne
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
21-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS