DESCRIPTION

Minka Belcaro 22-1/2 in. 60 W 5-Light Candelabra Chandelier

M955126

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Belcaro
Color Finish
Belcaro Walnut
Color Finish Category
Browns
Height
22-1/2 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
5
Watts
300
Width
22 in

Starting at
Call for Pricing
  • QUANTITY