DESCRIPTION

Minka Zacara 22 in. 100 W 5-Light Medium Chandelier

M4325577

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Zacara
Color Finish
Artistic Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
22 in
Length
25-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
5
UL Listed
No
Watts
100
Width
25-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS