DESCRIPTION

  • Brushed Nickel
  • Dimensions: 27" W x 23-1/2" H
  • Dimmable
  • Etched Marble glass
  • Includes 72" chain
  • Minka Lavery® Paradox™ collection
  • Requires five 100W medium base bulbs

Minka Paradox™ 23-1/2 in. 100 W 5-Light Medium Chandelier

M1425

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Light French Scavo
Height
23-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS