DESCRIPTION

  • Dimensions: 24-3/4" W x 9-3/4" H x 7-1/4" L
  • ETL listed - damp location
  • Iron Oxide
  • Minka Lavery® Raiden™ collection
  • Requires three 100W medium base bulbs
  • Reversible
  • Venetian scavo glass

Minka Raiden™ 3-Bulb Bath Light

M6183357

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Raiden™
Color Finish
Iron Oxide™
Color Finish Category
Iron Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Venetian Scavo
Height
9-3/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS