DESCRIPTION

  • Alder Bronze
  • Aluminum construction
  • Clear Seeded glass
  • Dimensions: 7" W x 15-3/4" H x 4-1/2" Ext
  • IDA-approved
  • Recessed light source
  • Requires 1 medium base bulb, up to 35W
  • The Great Outdoors®Westgate wall mount

Minka Westgate 35 W 1-Light GU10 Sconce

M72382246

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Westgate
Color Finish
Alder Bronze
Color Finish Category
Bronze Tones
Depth
4-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded Clear
Height
15-3/4 in
Light Bulb Base Type
GU10
Material
Metal
Number Of Lights
1
Power Source
Hardwired
UL Listed
No
Watts
35
Width
7 in

Starting at
Call for Pricing
  • QUANTITY