DESCRIPTION

  • Cast aluminum construction
  • Closed top/open bottom
  • Dorian Bronze™
  • IDA-approved
  • Includes two 14W LED bulbs
  • The Great Outdoors® Everton LED pocket lantern

Minka Everton 35 W 2-Light GU10 Sconce

M72400615B

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Halogen
Collection
Everton
Color Finish
Dorian Bronze™
Color Finish Category
Bronze Tones
Depth
3-3/4 in
ETL Listed
Yes
Energy Star Compliant
No
Height
4-3/4 in
Light Bulb Base Type
GU10
Lighting Style
Contemporary
Material
Metal
Number Of Lights
2
UL Listed
No
Watts
35
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS