• Cart

DESCRIPTION

  • Brushed Nickel
  • Clear glass with White paint inside
  • Dimensions: 13-1/4" diameter x 4-3/4" H
  • ETL listed - damp location
  • Minka Lavery® collection
  • Requires two 60W medium base bulbs

Minka 4-3/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture

M823

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Opal
Height
4-3/4 in
Length
13-1/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A19
Lighting Style
Transitional
Number Of Lights
2
UL Listed
No
Watts
60
Width
13-1/4 in

Starting at
$110.06
EACH
  • QUANTITY

DOCUMENTS