DESCRIPTION

Minka 40W 3-Light Flush Mount

M71174

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear
Height
6-3/7 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Material
Glass
Number Of Lights
3
UL Listed
No
Watts
40
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS