DESCRIPTION

  • Adjustable to 51-1/2" H max
  • Dimensions: 8" W x 6-1/2" H
  • Dimmable
  • Illuminati Bronze™
  • Minka Lavery® Illuminati™ collection
  • Requires one 100W medium base bulb
  • Silver Patina glass

Minka Illuminati™ 46-1/2 in. 100 W 1-Light Medium Mini Pendant

M1351177

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Illuminati™
Color Finish
Illuminati Bronze™
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Silver Patina
Height
6-1/2 in
Length
8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS