DESCRIPTION

  • Dark Brushed Bronze
  • Dimensions: 22-1/2" W x 8-1/2" W x 5" L
  • Etched White seeded glass
  • Minka Lavery® City Club collection
  • Requires three 100W medium base bulbs
  • Reversible
  • UL listed - damp location

Minka City Club 5 in. 100 W 3-Light Medium Bracket

M6953267B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
City Club
Color Finish
Dark Brushed Bronze
Color Finish Category
Bronze Tones
Depth
5 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Seeded
Height
8-1/2 in
Length
5-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
22-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS