DESCRIPTION

  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty
  • Unique wire form design

Minka Acero™ 3-Blade Ceiling Fan with Halogen Light

MF601

Color Finish

 

SPECIFICATIONS

AMP
0.59
Blade Finish
Mahogany
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6500
Collection
Acero™
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Glass Type
Opal Frosted
Height
13-3/4 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
70

Starting at
Call for Pricing
  • QUANTITY