DESCRIPTION

  • Can be used with 4 blades
  • Limited lifetime warranty
  • Universal light kit adaptable

Contractor 52 in. 5-Blade Ceiling Fan

MF547

Color Finish

 

SPECIFICATIONS

AMP
0.51
Blade Finish
Bone White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4565
Collection
Contractor
Color Finish
White
Color Finish Category
Whites
Height
12-1/4 in
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
5
UL Listed
Yes
Watts
61

Starting at
Call for Pricing
  • QUANTITY