DESCRIPTION

  • Can be used with 4 blades
  • Limited lifetime warranty
  • Universal light kit adaptable

Minka Contractor 52 x 11-3/8 in. 5-Blade Ceiling Fan in Brushed Stainless Steel with Blades

MF547BS

Blade Finish

 

SPECIFICATIONS

AMP
0.51
Blade Finish
Silver
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4565
Collection
Contractor
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Height
12-1/4 in
Material
Fibreboard
Material Type
Medium-Density
Number Of Blades
5
UL Listed
Yes
Watts
61

Starting at
Call for Pricing
  • QUANTITY