DESCRIPTION

  • Included light kit
  • Includes remote control
  • Limited lifetime warranty

Minka Supra® 52 x 12-1/4 in. Ceiling Fan with Light Kit

MF569

Color Finish

 

SPECIFICATIONS

AMP
0.66
Blade Finish
White
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5755
Collection
Supra®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
16-3/4 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Material
Plywood
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Watts
79

Starting at
Call for Pricing
  • QUANTITY