DESCRIPTION

  • AirControl® 3-speed fan control in forward and reverse
  • Includes 1 hand held remote control, wall holster
  • Includes one 100 W bulb and one 12V battery
  • On/off plus full range light dimmer with independent up/down light control

Minka Concept™ I 61W 3-Blade Ceiling Fan with Halogen Light

MF517

Color Finish

 

SPECIFICATIONS

AMP
0.51
Blade Finish
Silver
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
6028
Collection
Concept™ I
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
White Opal
Height
15 in
Light Bulb Base Type
Mini Candelabra E-11
Material
Plastic
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$339.95
EACH
  • QUANTITY