DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka Volterra™ 52 x 15-1/2 in. 5-Blade Ceiling Fan

MF702B

Color Finish

 

SPECIFICATIONS

AMP
0.56
Blade Finish
Natural Walnut
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5600
Collection
Volterra™
Color Finish
Belcaro Walnut™
Color Finish Category
Browns
Glass Type
Aged Champagne
Height
15-1/4 in
Light Bulb Base Type
Mini Candelabra E-11
Light Bulb Shape Code
T4
Material
Plywood
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Watts
50

Starting at
Call for Pricing
  • QUANTITY