DESCRIPTION

  • Integrated light kit
  • Limited lifetime warranty

Minka Rainman™ 5-Blade Ceiling Fan with Halogen Light

MF582

Color Finish

 

SPECIFICATIONS

AMP
0.49
Blade Finish
Silver
Blade Pitch
14°
Blade Span
54 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5508
Collection
Rainman™
Color Finish
Galvanized
Color Finish Category
Greys
Energy Star Compliant
No
Glass Type
Frosted
Height
23-3/4 in
Light Bulb Base Type
Mini Candelabra E-11
Material
Plastic
Material Type
ABS
Number Of Blades
5
Number Of Lights
1
UL Listed
Yes
Watts
58.13

Starting at
Call for Pricing
  • QUANTITY