DESCRIPTION

  • Includes cap for non-light use
  • Integrated light kit
  • Limited lifetime warranty

Minka Concept™ II 55W 3-Blade Ceiling Fan with Halogen Light

MF519

Color Finish

 

SPECIFICATIONS

AMP
0.45
Blade Finish
Mahogany
Blade Pitch
14°
Blade Span
52 in
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
5710
Collection
Concept™ II
Color Finish
Mahogany
Color Finish Category
Browns
Energy Star Compliant
No
Glass Type
White Opal
Height
11-1/2 in
Light Bulb Base Type
Mini Candelabra E-11
Material
Plastic
Material Type
ABS
Number Of Blades
3
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
Call for Pricing
  • QUANTITY