DESCRIPTION

  • 1 100W M Bulb Required
  • Caspian Glass; W: 5 7/8" H: 59 1/2"
  • Caspian Hanging; Golden Bronze

Minka Caspian™ 59-1/4 in. 100 W 1-Light Medium Pendant

M722355

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Caspian™
Color Finish
Golden Bronze
Color Finish Category
Bronze Tones
Glass Type
Caspian
Height
59-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS