DESCRIPTION

  • Chrome
  • Dimensions: 14" W x 7-1/4" H x 6" L
  • ETL listed - damp location
  • Etched Opal glass
  • Minka Lavery® Taylor collection
  • Requires two 100W medium base bulbs
  • Reversible

Minka Taylor Bath 6-1/4 in. 100 W 2-Light Medium Bracket

M584277

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Taylor Bath
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/4 in
Light Bulb Base Type
Medium E-27
Light Bulb Shape Code
A21
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS