DESCRIPTION

Minka Ameswood 6-3/4 in. 100 W 3-Light Medium Bracket

M6623613

Color Finish

 

SPECIFICATIONS

Collection
Ameswood
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-3/4 in
Glass Type
Etched White
Height
7-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Volts
120V
Watts
300
Width
22-1/4 in

Starting at
Call for Pricing
  • QUANTITY