DESCRIPTION

  • Dimensions: 19" W x 7-1/4" H x 6" L
  • Etched Opal glass
  • Liberty Gold
  • Minka Lavery® Harbour Point collection
  • Requires three 100W medium base bulbs
  • Reversible
  • UL listed - damp location

Minka Harbour Point 6 in. 100 W 4-Light Medium Bracket

M5173249

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Harbour Point
Color Finish
Liberty Gold
Color Finish Category
Gold Tones
Depth
6 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
7-1/4 in
Length
6 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS