DESCRIPTION

  • Brushed Nickel
  • Dimensions: 15-1/2" diameter x 6-1/2" H
  • ETL listed - damp location
  • Etched Marble glass
  • Minka Lavery® collection
  • Requires three 60W medium base bulbs

Minka Paradox™ 6 x 15-1/2 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture

M89384

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Paradox™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Marble
Height
6-1/2 in
Length
15-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional
Number Of Lights
3
UL Listed
No
Watts
60
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY